References
SMC:G46-20-01
Rubix:240A1096
Manufacturer :G46-20-01
EAN:3618036103861

Technical specifications
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | r 1/8 '' |
| Type | pressure gauge |
Documents
Product details : SMC G46-20-01 PRESSURE GAUGE
SMC offers a variety of pressure gauges including general purpose, oil-free/external parts copper-free with limit indicator, clean series and a pressure gauge with a pressure switch. Pressure ranges vary from 0 to 1.5MPa, depending on the selected gauge. Panel mounting is possible.
Technical specifications
Attributes
| Logistic Weight | 76 g |
|---|---|
| Max. service pressure | 10 bar |
| Connecting diameter | r 1/8 '' |
| Type | pressure gauge |
| Material | die-cast aluminium (case);polycarbonate (clear cover);die-cast aluminium (stud);brass (bourdon tube) |
| Min. service pressure | 0 bar |
| Precision | ±3 % f.s. (vom endwert) |
Show UNSPSC/ECL@SS
£ 15.99 excl. VAT
/ Each
£ 19.19 incl. VAT
- Delivery usually within ( 4 ) days