PARKER TPMB12-G1/8LPIND FMUG2EBPG02L


Filter Pressure and Vacuum Indicator - FMU and LPS Series

References
parker hannifin:FMUG2EBPG02L
rubix:153A7270
brand logo
brand logo
Technical specifications
Connecting diameterG 1/8 ''
See all Specifications

Product details : PARKER TPMB12-G1/8LPIND FMUG2EBPG02L


Measuring critical system parameters is essential, FMU and LPS indicators enable reliable and continuous control of the filter in all applications.

Ideal for giving accurate electrical feedback of filter clogging condition in order to facilitate effective maintenance and ensuring hydraulic systems, marine/mobile or industrial are protected from particulate contamination.

Designed for use on a wide range of Parker filters and suitable for competitive interchange (consult Parker Filtration for details).

Product Features:
• Accurate visual, electronic or electrical filter condition feedback

Typical Applications
• Industrial equipment

• Mobile equipment

• Marine/offshore applications
Division: Hydraulic & Industrial Process Filtration Division EMEA
Electrical Connection: n/a
Housing Material: Brass / Plastic
Indicator Pressure Setting: 0 to 1.2 bar
Indicator Type: Visual Pressure Gauge
Maximum Fluid Temperature: 60°C
Maximum Operating Pressure: 4 bar
Port Connection: G⅛"
Port Location: Behind
Power Supply Voltage: n/a
Seal Material: Nitrile

Technical specifications


Attributes
Connecting diameterG 1/8 ''
Outer diameter28 mm
TypePressure Switch
Show UNSPSC/ECL@SS
£ 63.58 excl. VAT
/ Each
£ 76.30 incl. VAT
  • Usually arrives within 14 working days