References
Aventics:1827231041
Rubix:273A9067
Manufacturer :1827231041


Technical specifications
| Max. service pressure | 6 bar |
|---|---|
| Connecting diameter | 1/8 '' |
| Type | bourdon tube pressure gauge, for panel installation, with u-clip |
Product details : AVENTICS 1827231041
Pressure gauge, Series PG1-SNL
Pressure gauge
Technical specifications
Attributes
| Max. service pressure | 6 bar |
|---|---|
| Connecting diameter | 1/8 '' |
| Type | bourdon tube pressure gauge, for panel installation, with u-clip |
| Material | housing / front ring: steel, chrome-plated; thread: brass; viewing window: polystyrene |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 33.36 excl. VAT
/ Each
£ 40.03 incl. VAT
- Usually arrives within 14 working days