Bourdon tube pressure gauge
Min. service pressure | 0 bar |
---|---|
Max. service pressure | 10 bar |
Connecting diameter | 1/2 NPT '' |
Min. service pressure | 0 bar |
---|---|
Max. service pressure | 10 bar |
Connecting diameter | 1/2 NPT '' |
Material | Stainless Steel |
Type | Bourdon Tube Pressure Gauge |
Usually arrives within 14 working days