References
Aventics:R412003856
Rubix:273A9048
Manufacturer :R412003856


Technical specifications
| Max. service pressure | 6 bar |
|---|---|
| Connecting diameter | 1/8 '' |
| Type | bourdon tube pressure gauge |
Product details : AVENTICS R412003856 PRESSURE GAUGE
Pressure gauge, PG1-SAS series
Technical specifications
Attributes
| Max. service pressure | 6 bar |
|---|---|
| Connecting diameter | 1/8 '' |
| Type | bourdon tube pressure gauge |
| Material | housing: acrylonitrile butadiene styrene; window: polystyrene; thread: brass; seal: polytetrafluoroethylene |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 17.08 excl. VAT
/ Each
£ 20.50 incl. VAT
- Delivery usually within ( 5 ) days