References
Aventics:R412007869
Rubix:273A9052
Manufacturer :R412007869
EAN:3661475989107


Technical specifications
| Max. service pressure | 4 bar |
|---|---|
| Connecting diameter | 1/4 '' |
| Type | bourdon tube pressure gauge |
Product details : AVENTICS R412007869
Pressure gauge, Series PG1-SAS-ADJ
Pressure gauge
Technical specifications
Attributes
| Max. service pressure | 4 bar |
|---|---|
| Connecting diameter | 1/4 '' |
| Type | bourdon tube pressure gauge |
| Material | housing: acrylonitrile butadiene styrene; thread: brass; seal: polytetrafluoroethylene (ptfe); viewing window: polystyrene |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 25.32 excl. VAT
/ Each
£ 30.38 incl. VAT
- Usually arrives within 14 working days