Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Couplings
(798)
Connecting elements
(500)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Couplings
Curved teeth couplings
Accessory/spare part for curved teeth couplings
SKF PHE25GCCOVER DOUBLE ENGAGE COUPLING COVER
SKF PHE25GCCOVER DOUBLE ENGAGE COUPLING COVER
SKF Gear Coupling - Cover GCCOVER Series
References
skf:
PHE 25GCCOVER
rubix:
218A4474
ean:
7316572624517
Technical specifications
Type
cover sleeve
See all Specifications
Product details
Technical specifications
Product details : SKF PHE25GCCOVER DOUBLE ENGAGE COUPLING COVER
Unparalleled high torque coupling, wide range of bore capacities. Torque ranges up to 1,391kNm, (1,025,947 lbf-ft). Bores sizes to 525mm (21in) as standard. An economical, high performance choice.
Technical specifications
Attributes
Logistic Weight
4 000
g
Type
cover sleeve
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
216.43
excl. VAT
/
Each
£
259.72
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
KTR 010481602410 FLE-PA FLANGE - 241.2 - 8H DO=222.25
SKF PHE L070NR SKF JAW STYLE COUPLING ELEMENT NITRILE
SKF PHE L150NR SKF FLEXIBLE COUPLING FLECTOR 95MM
SKF PHE FRC130NR COUPLING ELEMENT
TIMKEN QF25VSPCOVER COUPLING COVER
KTR KTR CPLG SEEVEHUB BOWEX J24 PA-SLEEVE A20
KTR COUPLING SLEEVE 10280100050
TIMKEN QF175VSPCOVER COUPLING COVER
KTR COUPLING SLEEVE BOWEX M24
KTR BOWEX 28 AS SLEEVE
SKF PHE 1100TGHCOVER GRID COUPLING
KTR ROTEX 42 GG HUB 1.0 42H7 KEY DIN 6885/1-JS9
KTR KTR CPLG SEEVEHUB BOWEX J14 PA-SLEEVE A12
SKF PHE 1080TGHCOVER HORIZONTAL SPLIT COVER C/W SK SET
KTR KTR CPLG SEEVEHUB BOWEX J14 PA-SLEEVE A10