Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Couplings
(798)
Connecting elements
(500)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Couplings
Curved teeth couplings
Accessory/spare part for curved teeth couplings
SKF PHE L070NR SKF JAW STYLE COUPLING ELEMENT NITRILE
SKF PHE L070NR SKF JAW STYLE COUPLING ELEMENT NITRILE
SKF Coupling, Element nitrile standard PHE L Series
References
skf:
PHE L070NR
rubix:
248A7170
ean:
7316572624623
Technical specifications
Type
element
See all Specifications
Product details
Technical specifications
Product details : SKF PHE L070NR SKF JAW STYLE COUPLING ELEMENT NITRILE
Cost effective compact solution for general purpose applications with moderate shock loads and minor vibrations.
Technical specifications
Attributes
Logistic Weight
8 000
g
Type
element
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.82
excl. VAT
/
Each
£
0.98
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
KTR BOWEX 42 ELASTOMER T40 SHORE FOR HE1/HE2/HEW
SKF PHE25GCKIT DOUBLE ENGAGE COUPLING KIT
TIMKEN QF100VSPCOVER COUPLING COVER
SKF PHE25GCCOVER DOUBLE ENGAGE COUPLING COVER
SKF PHE FRC90NR COUPLING
KTR BOWEX 14 PA PLUG-IN SLEEVE 14 W. KEY AND THREAD
KTR COUPLING SLEEVE BOWEX M19
KTR 010481602410 FLE-PA FLANGE - 241.2 - 8H DO=222.25
KTR BOWEX 28 AS SLEEVE
KTR KTR CPLG SEEVEHUB BOWEX J24 PA-SLEEVE A20
KTR BOWEX 14 PA PLUG-IN SLEEVE 11 W. KEY AND THREAD
SKF PHE25GCRSB DOUBLE ENGAGE COUPLING HUB
KTR KTR CPLG SEEVEHUB BOWEX J14 PA-SLEEVE A12
KTR ROTEX 42 GG HUB 1.0 42H7 KEY DIN 6885/1-JS9
KTR BOWEX 38 =PA12-CF15= SPLIT COUPLINGSLEEVE GT38 SLEEVE