KTR 010242001400 BOWEX M 24 14MM HUB KEYWAY TO DIN

BoWex 24 SINT

See technical information
References
KTR:BOWEX M-24 14H7
Rubix:399A4415
Manufacturer :010242001400
KTR COUPLING BOWEX M 24 HUB 14MM
Technical specifications
Typebowex
Materialsintered steel
Size24
See all Specifications

Product details : KTR 010242001400 BOWEX M 24 14MM HUB KEYWAY TO DIN


KTR BoWex curved-tooth gear couplings are flexible shaft connections that provide for a positive torque transmission. They are particularly suitable for compensating axial, radial and angular shaft displacements. Due to the operating principle of the curved tooth main component, edge pressure on the gear teeth is avoided where there is angular and radial misalignment, thereby enabling the Bowex coupling to be used with hardly any wear. Made of a plastic and steel combination.

Technical specifications


Attributes
Logistic Weight160 g
Typebowex
Materialsintered steel
Size24
Show UNSPSC/ECL@SS
£ 26.01 excl. VAT
/ Each
£ 31.21 incl. VAT
  • Usually arrives within 14 working days