SKF PHE L150-35MM JAW COUPLING HUB 35MM BORE
SKF Coupling Hub Bored Size L150 Series
See technical informationReferences
SKF:PHE L150-35MM
Rubix:356A5333
EAN:7316572766736

Product details : SKF PHE L150-35MM JAW COUPLING HUB 35MM BORE
Cost effective compact solution for general purpose applications with moderate shock loads and minor vibrations.
Technical specifications
Attributes
| Type | hub |
|---|---|
| Material | cast iron |
| Size | l150 |
| Hub length | 45 mm |
| Outer diameter | 96 mm |
Show UNSPSC/ECL@SS
£ 27.26 excl. VAT
/ Each
£ 32.71 incl. VAT
- Usually arrives within 14 working days
