Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Couplings
(798)
Connecting elements
(500)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Couplings
Jaw coupling
Toothed coupling hub
MECALINE JCS-28-B-ST-28H7 897634
MECALINE JCS-28-B-ST-28H7 897634
Jaw Coupling (Standard)
References
mecaline:
JCS-28-B-ST-28h7
rubix:
264A4635
manufacturer :
897634
ean:
3660338500169
Technical specifications
Type
b hub
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE JCS-28-B-ST-28H7 897634
MECALINE JAW COUPLING HUB
BT Profile 20x35x3000mm 08B2
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
Type
b hub
Material
steel
Hub length
52.5
mm
Outer diameter
65
mm
Size
28
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.26
excl. VAT
/
Each
£
8.71
incl. VAT
Usually arrives within 14 working days
Select variants (68)
Add to cart
Check our products from related categories
KTR ROTEX GS 14 AL-H CLAMP HUB 2.0 8H7 W/O KEY
MECALINE 863279 PILOT BORED JAW COUPLING HUB SIZE 65-
KTR ROTEX GS 9 AL-H CLAMP HUB 2.0 10H7 W/O KEY
MECALINE JCS-55-A-ST 897663
MECALINE JCS-19-A-ST-15H7 897604
KTR ROTEX GS 19 AL-H CLAMP HUB 2.5 15H7 W/O KEY
MECALINE JCS-28-B-AL-38H7 897689
KTR ROTEX HUB BORED 38MM 38.38 GG25 A38
KTR ROTEX 28 HUB 1-1/4BK 020285123150
MECALINE JCS-38-A-CI-25H7 897698
MECALINE JCS-19-A-AL-14H7 897673
KTR ROTEX GS 28 CLAMPING RING HUB 6.0
KTR ROTEX 55 GG HUB 1.0 65H7 KEY DIN 6885/1-JS9
020246102800 ROTEX 24 ALU HUB 1.0 028H7 KEY DIN 6885/1-JS9
MECALINE JCS-38-A-CI-38H7 897703