PIAB 3250082SC


Suction Cup

References
piab:3250082SC
rubix:270A9779
brand logo
brand logo
Technical specifications
Materialconductive silicone
Diameter5 mm
Shapebellow
See all Specifications

Product details : PIAB 3250082SC


Several short bellows cups in one lifting device can handle objects with height differences and varying shapes. The bellows also provide a slight lifting movement to separate thin items. Materials used are silicone, conductive silicone, semi-conductive EPDM, chloroprene, HNBR and nitrile-PVC.

Strengths

•Lifting movement to separate small and thin objects
Only lightweight objects should be handled when the lifting force is parallel to the surface
Suitable for level adjustment
Suction cups of conductive silicone and semi-conductive EPDM are suitable for objects with sensitivity to static electricity

Applications

Plastic Injection Molded Parts;Dry Sheet Metal;Electronic Semiconductor

Technical specifications


Attributes
Materialconductive silicone
Diameter5 mm
Shapebellow
Typesuction cup
Show UNSPSC/ECL@SS
£ 13.90 excl. VAT
/ Each
£ 16.68 incl. VAT
  • Usually arrives within 14 working days