BOWLING S3 CI SRC shoes
EU shoe size | 47 |
---|---|
Collar height | low |
Colour | grey |
EU shoe size | 47 |
---|---|
Collar height | low |
Colour | grey |
Main material | textile |
ESD | no |
Water proof | no |
Metal free | no |
Metatarsal protection | no |
Security Category | s3 |
Slip resistance | yes |
Weight | 457 g |
Material | water-repellent technical fabric and suede leather |
Secondary colour | blue |
Usually arrives within 14 working days