Bowling Top S3 SRC shoes
EU shoe size | 39 |
---|---|
Collar height | High |
Colour | Black |
Main material | Leather |
ESD | Yes |
Water proof | No |
Metal free | No |
Metatarsal protection | No |
Security Category | S3 |
Slip resistance | Yes |
Material | Water-repellent technical fabric and suede leather |
Secondary colour | Grey |
Usually arrives within 14 working days