BASE B0678 BOWLING TOP/TENNIS TOP S3L FO SR SHOES BLACK/BLUE EU42 UK8
Bowling Top S3 SRC shoes
See technical informationReferences
Base Protection:CA-B0678-0WA 42
Rubix:389A0736
Manufacturer :CA-B0678-0WA 42
EAN:8050262501069

Product details : BASE B0678 BOWLING TOP/TENNIS TOP S3L FO SR SHOES BLACK/BLUE EU42 UK8
Water-repellent technical fabric and suede leather uppers. Smell Top antibacterial lining. Fresh'n Flex insert. Slim Cap composite toe cap (metal-free), 200J resistance. Air Tech and TPU Skin anti-fatigue footbed, orthopedic custom fit. Anti-puncture sole. Metal-free. Antistatic. Hydrocarbon- and moisture-resistant safety shoe. Heel energy absorption (anti-fatigue).
Standard: EN20345:2011 S3 SRC
Standard: EN20345:2011 S3 SRC
Technical specifications
Attributes
| EU shoe size | 42 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | leather |
| ESD | yes |
| Water proof | no |
| Security Category | s3 |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 76.74 excl. VAT
/ Each
£ 92.09 incl. VAT
- Usually arrives within 14 working days
EU shoe size
42
