Coropuna s3 src shoes
EU shoe size | 41 |
---|---|
Collar height | High |
Colour | Black |
EU shoe size | 41 |
---|---|
Collar height | High |
Colour | Black |
Main material | Leather |
ESD | No |
Water proof | No |
Metal free | No |
Metatarsal protection | No |
Security Category | S3 |
Slip resistance | Yes |
Material | water-resistant smooth full-grain leather upper, breathable mesh inserts |
In stock: Next day delivery