BASE B0676 BOWLING/TENNIS S3L FO SR SHOES BLACK/BLUE EU44 UK10

BOWLING S3 CI SRC shoes

See technical information

References

Base Protection:CA-B0676-0WA 44
Rubix:389A0724
Manufacturer :CA-B0676-0WA 44
EAN:8054633498545
brand logo

Technical specifications

EU shoe size44
Collar heightlow
Colourgrey
See all Specifications

Product details : BASE B0676 BOWLING/TENNIS S3L FO SR SHOES BLACK/BLUE EU44 UK10


Water-repellent suede leather and fabric uppers. Antibacterial SmellStop lining. SlimCap non-metallic toe cap with reduced thickness. Anti-puncture insert in Fresh'n Flex ballistic fabric. Removable Dry'n Air insole for excellent ventilation. AirTech + TpuSkin® anti-fatigue sole for greater elasticity and cushioning. Made-to-measure orthopedic plantar adaptation in compliance with European standard DGUV112-191.
Standard EN ISO 20345: 2011.

Strengths

Patented AirTech+TpuSkin® insole: anti-fatigue, optimal elasticity and shock-absorbing effect. Removable Dry'n Air insole for maximum breathability and dry feet. Antibacterial SmellStop lining.

Applications

Construction, light industry, services, crafts, automotive industry, automated lines.

Technical specifications


Attributes
EU shoe size44
Collar heightlow
Colourgrey
Main materialtextile
ESDno
Water proofno
Security Categorys3
Slip resistanceyes
£ 69.47 excl. VAT
/ Each
£ 83.36 incl. VAT
  • Usually arrives within 14 working days

EU shoe size

44