Shoe PULSAR B0952
EU shoe size | 41 |
---|---|
Collar height | Low |
Colour | Black |
EU shoe size | 41 |
---|---|
Collar height | Low |
Colour | Black |
Main material | Textile |
Type of soles | AirTech anti-fatigue insole |
Security Category | S1P |
Weight | 556 g |
Non-magnetic | Yes |
Type of closure | Lace up |
Material | High-tech fabric |
Usually arrives within 14 working days