References
IMI Norgren:BL74-421G
Rubix:124A6127
Manufacturer :BL74-421G

Documents
Product details : NORGREN BL74-421G COMBINATION UNIT EXCELON
Maintenance unit 40 My 0.3-10 G1/2
Technical specifications
Attributes
| Threading diameter (inch) | g 1/2 '' |
|---|---|
| Filter fineness | 40 µm |
| Material | aluminium |
| Min. service pressure | 0.3 bar |
| Max. service pressure | 10 bar |
| Min. temperature | -20 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 971.80 excl. VAT
/ Each
£ 1,166.16 incl. VAT
- Usually arrives within 14 working days
