References
Festo:LF-3/8-D-MIDI-A
Rubix:115A1213
Manufacturer :159577
EAN:4052568126612

Documents
Product details : FESTO 159577 FILTER LF-3/8-D-MIDI-A
Filter LF-3/8-D-MIDI-A With metal bowl guard. Size=Midi, Series=D, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm, Condensate drain=fully automatic
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 215x73x99 mm |
|---|---|
| Logistic Weight | 900 g |
| Threading diameter (inch) | 3/8 '' |
| Filter fineness | 40 µm |
| Material | zinc die-cast |
| Volume flow rate | 2700 l/min |
Show UNSPSC/ECL@SS
£ 257.59 excl. VAT
/ Each
£ 309.11 incl. VAT
- Delivery date on request
Contact a branch