Air Filter
Threading diameter (inch) | 1/2 '' |
---|---|
Filter fineness | 40 µm |
Threading diameter (inch) | 1/2 '' |
---|---|
Filter fineness | 40 µm |
Material | Die-Cast Aluminium (Body);Transparent PC (Bowl);Sintered Polypropylene (Filter Element);CR, NBR (Elastomers) |
Min. temperature | -34 °C |
Max. temperature | 80 °C |
Usually arrives within 14 working days