• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,353)
  • Mechanical Power Transmission(110,917)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,437)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Machine tools(214)
  • Hoisting, lifting and pulling equipment(674)
  • Trolleys(1,918)
  • Power generator(8)
  • Cleaning(562)
  • Ladders(491)
  • Heating, ventilation, dehumidification, cooling(122)
  • Storage(5,979)
See Equipment
  • Shelving / Racks / Storage bins(469)
  • Industrial furniture(5,508)
See Storage
  1. Rubix Categories
  2. Equipment
  3. Storage
  4. Shelving / Racks / Storage bins
  5. Trays
  6. Storage box
  7. BOTT 13022052.19 BOX 2-5-165 PACK OF 6

BOTT 13022052.19 BOX 2-5-165 PACK OF 6

Box

See technical information

References

Bott:13022052.19
Rubix:208A3765
brand logo
brand logo

Product details : BOTT 13022052.19 BOX 2-5-165 PACK OF 6


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 99.91 excl. VAT
/ Each
£ 119.89 incl. VAT
  • Delivery usually within ( 16 ) days

Check our products from related categories

SPARTEX ECSO604011CBLUE EURO CONTAINER - 600 X 400 X 118 - BLUE 600 XSPARTEX VB3LGRY VIEWBIN 3 - LIGHT GREY 214 X 600 240SPARTEX ALC114836BK ATTACHED LID CONTAINER - 1125 X 480 X 360 - BLACKSPARTEX ECSO403017CRED EURO CONTAINER - 400 X 300 X 175 - RED 400 X 30SPARTEX ECSO806011G EURO CONTAINER - 800 X 600 X 118 - GREY 800 X 600BOTT 02513044 TILT BOX 6 COMPARTMENT 600MM X 112MM (PK 3)SPARTEX VB5DGRY VIEWBIN 5 - DARK GREY 135 X 600 164SPARTEX ALC604026BU ATTACHED LID CONTAINER - 600 X 400 X 264 - BLUE 60SPARTEX ECSO403023B EURO CONTAINER - 400 X 300 X 230 - BLACK 400 X 300SPARTEX ECOH604034CRED EURO CONTAINER - 600 X 400 X 340 - RED 600 X 40"SPARTEX 420108161616 DW CARTONS BUFF 16X16X16"" 406X406X406MM PK15"SPARTEX ECLI403018 EURO CONTAINER WITH LID - 400 X 300 X 185 400 X 300SPARTEX ALC604025BK ATTACHED LID CONTAINER - 600 X 400 X 250 - BLACK 6SPARTEX XSTOREBLK20+ XSTORE BIN - BLACK - PACK OF 5 (QUANTITY OF 20+ PSPARTEX ECSO604017B EURO CONTAINER - 600 X 400 X 175 - BLACK 600 X 400
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap