References
Facom:DF.101
Rubix:230A8567
EAN:3662424080692
Product details : FACOM DF.101 DIGITAL BRAKE BLEEDER
Technical specifications
Attributes
| Capacity | 10 l |
|---|---|
| Cable length | 4 m |
| Weight | 25 kg |
Show UNSPSC/ECL@SS
£ 1,446.37 excl. VAT
/ Each
£ 1,735.64 incl. VAT
- Delivery usually within ( 14 ) days

