SPARTEX V52Q250PTJP05 BRAKED CASTOR 250MM POLYURETHANE TYRED WHEEL
BRAKED CASTOR
See technical informationReferences
Spartex:UK-V52Q250PTJP05
Rubix:245A7159
Product details : SPARTEX V52Q250PTJP05 BRAKED CASTOR 250MM POLYURETHANE TYRED WHEEL
PLATE FIXING BRAKED SWIVEL CASTOR
250MM POLYURETHANE TYRED WHEEL
BALL JOURNAL BEARING"
Technical specifications
Attributes
| Load capacity | 1100 kg |
|---|---|
| Wheel diameter | 250 mm |
Show UNSPSC/ECL@SS
£ 132.57 excl. VAT
/ Each
£ 159.08 incl. VAT
- Usually arrives within 14 working days

