Pressed steel swivel castor, with top plate fitting, with brake system 'stop-fix' Heavy duty wheel, with 'Blickle EasyRoll' elastic solid rubber tyres, with nylon wheel centre, with synthetic thread guard, with steel thread guard
Load capacity | 120 kg |
---|---|
Wheel diameter | 80 mm |
Wheel width | 32 mm |
Bracket: LE series
Wheel: POEV series
Logistic Weight | 390 g |
---|---|
Load capacity | 120 kg |
Wheel diameter | 80 mm |
Wheel width | 32 mm |
Wheel housing/rim material | Polyamide |
Running sole/tire material | Polyurethane |
Min. temperature | -25 °C |
Max. temperature | 70 °C |
Total height | 111 mm |
Type of bearing | Plain bore |
Running sole / tire colour | Grey |
Shore A Hardness | 94 Shore |
Plate width | 66 mm |
Plate length | 90 mm |
111 mm | |
30 mm |
Usually arrives within 14 working days