Light duty twin wheel swivel castor, with top plate fitting Wheel, with thermoplastic rubber tread, with polypropylene wheel centre, with synthetic thread guard, electrically conductive, non-marking
Load capacity | 500 kg |
---|---|
Wheel diameter | 100 mm |
Wheel width | 37 mm |
Bracket: LDA series
Wheel: TPA series
Logistic Weight | 1012 g |
---|---|
Load capacity | 500 kg |
Wheel diameter | 100 mm |
Wheel width | 37 mm |
Wheel housing/rim material | Polyamide |
Running sole/tire material | Polyamide |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Total height | 140 mm |
Type of bearing | Ball bearing |
Running sole / tire colour | Beige |
Plate width | 85 mm |
Plate length | 100 mm |
140 mm | |
37 mm |
Usually arrives within 14 working days