References
Blickle:PPN 80/12G
Rubix:154A7545
Manufacturer :757289
EAN:4047526117962


Technical specifications
| Load capacity | 120 kg |
|---|---|
| Wheel diameter | 80 mm |
| Wheel width | 32 mm |
Product details : BLICKLE NYLON WHEEL PPN80/12G
Wheel:
- high-quality polypropylene, impact resistant, hardness 60 Shore D
- low rolling and swivel resistance
- colour natural white
- high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C
Technical specifications
Attributes
| Logistic Weight | 67 g |
|---|---|
| Load capacity | 120 kg |
| Wheel diameter | 80 mm |
| Wheel width | 32 mm |
| Wheel housing/rim material | polypropylene |
| Running sole/tire material | polypropylene |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
| Running sole / tire colour | beige |
| 32 mm |
Show UNSPSC/ECL@SS
£ 2.41 excl. VAT
/ Each
£ 2.89 incl. VAT
- Usually arrives within 14 working days