Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPEED RUBBER SWIVEL PLATE 200MM 650KG
SPEED RUBBER SWIVEL PLATE 200MM 650KG
SPEED RUBBER SWIVEL PLATE 200MM 650KG
References
bil castors & wheels:
BZQ200CUBJ
rubix:
377A3953
Technical specifications
Load capacity
650
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPEED RUBBER SWIVEL PLATE 200MM 650KG
Fabricated Steel Swivel Castor
Top Plate Fixing
200mm Rubber Tyred Wheel With Cast Iron Centre
Extra Wide Tread
Ball Journal Bearings
Technical specifications
Attributes
Load capacity
650
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
200.18
excl. VAT
/
Each
£
240.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE BKRXA-PO-80G STAINLESS STEEL FIXED CASTOR
BLICKLE 42663 B-RD 182R PRESSED STEEL FIXED CASTOR, MEDIUM DUTY
763580 HEX KEY IMP TOOL 9PE
SPARTEX V51Q200NPJP05 FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL
BLICKLE 125MMSWVLBRKDCASTOR LKX-POTH 125KD-3-FI
SPARTEX V41Q200GNJP05 FIXED CASTOR 200MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX VFH200NYJHDP06 FIXED CASTOR 200MM NYLON WHEEL BALL BEARING
SPARTEX VSH100ARJP06 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL BALL BEARI
BLICKLE LX-PO 150XK-FI STAINLESS STEEL SWIVEL CASTOR
CAST IRON FIXED PLATE 150MM 910KG
SPARTEX V50Q125EAPJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL
BLICKLE WHEEL CASTOR BPO-200R
BLICKLE WHEEL V 125/15R
SPARTEX V32V125POPP02 BRAKED SWIVEL CASTOR 125MM POLYPROPYLENE WHEEL P
SPARTEX V429NYB FIXED CASTOR 100MM NYLON WHEEL ROLLER BEARING