SPARTEX V52Q160APJP05 BRAKED CASTOR 160MM POLYURETHANE TYRED WHEEL
BRAKED CASTOR
See technical informationReferences
Spartex:UK-V52Q160APJP05
Rubix:245A7120
Product details : SPARTEX V52Q160APJP05 BRAKED CASTOR 160MM POLYURETHANE TYRED WHEEL
PLATE FIXING BRAKED SWIVEL CASTOR
200MM POLYURETHANE TYRED WHEEL
BALL JOURNAL BEARING"
Technical specifications
Attributes
| Load capacity | 550 kg |
|---|---|
| Wheel diameter | 160 mm |
Show UNSPSC/ECL@SS
£ 79.14 excl. VAT
/ Each
£ 94.97 incl. VAT
- Usually arrives within 14 working days

