SPARTEX 28906GB HIGH TEMPERATURE CASTOR 100MM THERMOPLASTIC WHEEL PLAI
High temperature castor
See technical informationReferences
Spartex:UK-28906GB
Rubix:230A4397
Product details : SPARTEX 28906GB HIGH TEMPERATURE CASTOR 100MM THERMOPLASTIC WHEEL PLAI
HIGH TEMPERATURE
SINGLE HOLE FIXING SWIVEL CASTOR
80MM THERMOPLASTIC WHEEL
PLAIN BORE
Technical specifications
Attributes
| Load capacity | 120 kg |
|---|---|
| Wheel diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 30.70 excl. VAT
/ Each
£ 36.84 incl. VAT
- Usually arrives within 14 working days

