Stainless steel swivel castor with top plate fitting and ‘stop-fix’ brake, Noise absorbing nylon wheel with rubber damping ring
Load capacity | 150 kg |
---|---|
Wheel diameter | 100 mm |
Wheel width | 35 mm |
Logistic Weight | 850 g |
---|---|
Load capacity | 150 kg |
Wheel diameter | 100 mm |
Wheel width | 35 mm |
Running sole/tire material | Polyamide |
Running sole / tire colour | White |
125 mm | |
35 mm |
Usually arrives within 14 working days