LKPXA-PO.80G-FI S/S LIGHT DTY SWVL STP FIX BRK NYLON
Stainless steel light duty swivel castor, with top plate fitting, with brake system 'stop-fix' Nylon wheel
See technical informationReferences
Blickle:LKPXA-PO 80G-FI
Rubix:204A0948
Manufacturer :225078
EAN:4047526225070




Technical specifications
| Load capacity | 120 kg |
|---|---|
| Wheel diameter | 80 mm |
| Wheel width | 32 mm |
Product details : LKPXA-PO.80G-FI S/S LIGHT DTY SWVL STP FIX BRK NYLON
Bracket: LKPXA series
- high-quality chromium-nickel steel (1.4301/AISI 304), stainless steel, vibration-ground finishing
- all parts including axle material are corrosion-resistant
- double ball bearing in the swivel head
- strong central kingpin
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
Wheel: PO series
- high-quality nylon 6, impact resistant, hardness 70 Shore D, colour natural white
- high chemical resistance to many aggressive substances
- operating temperature: -25 °C to +80 °C, reduced load capacity over +35 °C
Technical specifications
Attributes
| Logistic Weight | 576 g |
|---|---|
| Load capacity | 120 kg |
| Wheel diameter | 80 mm |
| Wheel width | 32 mm |
| Wheel housing/rim material | polyamide |
| Running sole/tire material | polyamide |
| Min. temperature | -25 °C |
| Max. temperature | 80 °C |
| Type of bearing | plain bore |
| Running sole / tire colour | beige |
| 111 mm | |
| 32 mm |
Show UNSPSC/ECL@SS
£ 49.38 excl. VAT
/ Each
£ 59.26 incl. VAT
- Usually arrives within 14 working days