Stainless steel swivel castor, with bolt hole fitting, with brake system 'stop-fix' Nylon wheel, with synthetic thread guard
Load capacity | 70 kg |
---|---|
Wheel diameter | 40 mm |
Wheel width | 15 mm |
Bracket: LEXR series
Wheel: PO series
small thread guard
with additional
ball bearing seal
Logistic Weight | 61 g |
---|---|
Load capacity | 70 kg |
Wheel diameter | 40 mm |
Wheel width | 15 mm |
Wheel housing/rim material | Steel |
Running sole/tire material | Polyurethane |
Min. temperature | -20 °C |
Max. temperature | 70 °C |
Running sole / tire colour | Brown |
Shore A Hardness | 92 Shore |
15 mm |
Usually arrives within 14 working days