Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V52Q200NYJP05 BRAKED CASTOR 200MM NYLON WHEEL
SPARTEX V52Q200NYJP05 BRAKED CASTOR 200MM NYLON WHEEL
BRAKED CASTOR
References
spartex:
UK-V52Q200NYJP05
rubix:
245A7147
Technical specifications
Load capacity
1100
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX V52Q200NYJP05 BRAKED CASTOR 200MM NYLON WHEEL
PLATE FIXING BRAKED SWIVEL CASTOR 250MM NYLON WHEEL BALL JOURNAL BEARING"
Technical specifications
Attributes
Load capacity
1100
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
82.36
excl. VAT
/
Each
£
98.83
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V81Q100GNJP04 STAINLESS FIXED CASTOR 100MM RUBBER TYRED WHEEL
BLICKLE 754976 L-POTH 250K-3-ST
BLICKLE SWIVEL CASTOR LMDA-TPA75G
SPARTEX V72V075PNJP04 BRAKED CASTOR 75MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V70V100TRJB12 SWIVEL CASTOR 100MM THERMOPLASTIC RUBBER TYRED W
SPARTEX V71V075TRJP04 FIXED CASTOR 75MM THERMOPLASTIC RUBBER TYRED WHE
BLICKLE543538 80MM SWIVEL WHEEL BRAKED PLATE CASTOR
NYLON FIXED PLATE 150MM 3000KG
BLICKLE STEELHDSWIVELCASTOR BLICKLE-LS-GTH202K-RI2
SPARTEX 28706FR HIGH TEMPERATURE BRAKED CASTOR 100MM THERMOPLASTIC WHE
SPARTEX 2V32V050POPP01 TWINWHEEL BRAKED CASTOR 50MM POLYPROPYLENE WHEE
SPARTEX V71V125TRJP04 FIXED CASTOR 125MM THERMOPLASTIC RUBBER TYRED WH
SPARTEX V42Q100BLRP04 BRAKED SWIVEL CASTOR 100MM CUSHION RUBBER TYRED
POLYURETHANE SWIVEL PLATE 100MM 300KG
SPARTEX V41Q200BNJP05 FIXED CASTOR 200MM RUBBER TYRED WHEEL BALL BEARI