Rollers for pallet trucks, with Blickle Extrathane® polyurethane tread, with steel wheel centre
Load capacity | 700 kg |
---|---|
Wheel diameter | 100 mm |
Wheel width | 40 mm |
Tread:
Logistic Weight | 1290 g |
---|---|
Load capacity | 700 kg |
Wheel diameter | 100 mm |
Wheel width | 40 mm |
Wheel housing/rim material | Polyamide |
Running sole/tire material | Polyamide |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Total height | 140 mm |
Type of bearing | Ball bearing |
Running sole / tire colour | Beige |
Plate width | 85 mm |
Plate length | 100 mm |
140 mm | |
40 mm |
Usually arrives within 14 working days