References
BIL Castors & Wheels:BZQF150NYBJ
Rubix:377A3925
Product details : NYLON FIXED PLATE 150MM 2500KG
Fabricated Steel Fixed Castor
Top Plate Fixing
150mm White Nylon Wheel
Ball Journal Bearings
Top Plate Fixing
150mm White Nylon Wheel
Ball Journal Bearings
Technical specifications
Attributes
| Load capacity | 2500 kg |
|---|---|
| Wheel diameter | 150 mm |
Show UNSPSC/ECL@SS
£ 178.78 excl. VAT
/ Each
£ 214.54 incl. VAT
- Usually arrives within 14 working days

