Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 859972 TRIPLE BRANCH 8 - R3/8
MECALINE 859972 TRIPLE BRANCH 8 - R3/8
3 port manifold TECHNOPOLYMER
References
mecaline:
859972
rubix:
216A2158
ean:
3660338149337
Technical specifications
Material
body in h polymer
Connection 1
r3/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859972 TRIPLE BRANCH 8 - R3/8
Pressure: 15 bars.
Operating temperature: -20 to +80°C.
The dedicated Mecaline seal is guaranteed for 3 assemblies/disassemblies..
H polymer body
Technical specifications
Attributes
Material
body in h polymer
Connection 1
r3/8
Connection 2
8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.17
excl. VAT
/
Each
£
18.20
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Check our products from related categories
NORGREN 102671038 SWIVEL TEE ADAPTER MALE
FESTO 153331 PUSH-IN L-FITTING QSML-M5-3
NORGREN C01670438 PFITC 4MM-R3/8 SWIVEL TEE
AVENTICS 1823391575
SMC KQB2H10-01S ONE-TOUCH FITTING
FESTO 186232 MULTIPLE DISTRIBUTOR QSLV2-G1/2-12
SMC LQ1L2D-MN HIGH PURITY FITTING
FESTO 153029 PUSH-IN FITTING QSF-3/8-10-B
SMC KQ2VD08-03NS ONE-TOUCH FITTING
NORGREN 100231406 STEM REDUCER
FESTO 130736 PUSH-IN L-FITTING QSL-3/8-10-20
SMC KQ2N12-99 NIPPLE I 12 TUBE
SMC KQG2L10-01S ONE-TOUCH FITTING SUS 316
FESTO 133105 PUSH-IN L-CONNECTOR NPQP-L-Q4-E-FD-P10
FESTO 8158806 PUSH-IN Y-CONNECTOR NPQE-Y-Q8-E-F1A-P10