Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 859683 QUICK EXHAUST VALVE - STAINLESS STEEL G1/8IN
MECALINE 859683 QUICK EXHAUST VALVE - STAINLESS STEEL G1/8IN
STAINLESS STEEL QUICK EXHAUST
References
mecaline:
859683
rubix:
216A1314
ean:
3660338146695
Technical specifications
Material
Stainless steel
Connection 1
G1/8
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859683 QUICK EXHAUST VALVE - STAINLESS STEEL G1/8IN
Material: Stainless Steel 316L. Pression range: 2…10 Bar. Temperature range :1/8 and 1/4 (FKM membrane): from -10°C to +120°C; 3/8 and 1/2 (PU membrane): -20° C...+80°C
Technical specifications
Attributes
Material
Stainless steel
Connection 1
G1/8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
72.38
excl. VAT
/
Each
£
86.86
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
FESTO 130612 PUSH-IN Y-CONNECTOR QSY-12-8
SMC KQ2V08-02AS-X35 ONE-TOUCH FITTING
SMC LQ1H31-M HIGH PURITY FLUOROPOLYMER FITTING
SMC LQ1L24-M HIGH PURITY FLUOROPOLYMER FITTING
FESTO 186257 MULTIPLE DISTRIBUTOR QSLV6-G1/4-8
SMC KQ2U06-01AS-X35 ONE-TOUCH FITTING
FESTO 133074 PUSH-IN T-FITTING
NORGREN C01251028 PFITC 10MM-R1/4 STR ADPT
FESTO 130758 PUSH-IN CONNECTOR QSM-4-100
SMC LQ3U5A-R1 HIGH PURITY FLUOROPOLYMER FITTING
SMC KQB2T10-G03 ONE-TOUCH FITTING
SMC KQ2L08-01GS STAINLESS STEEL FITTINGS
NORGREN C022A0405 PFITC 4MM-M5 STR ADPT INT HEX
SMC KQ2T12-04AS-X35 ONE-TOUCH FITTING
FESTO 132079 PUSH-IN T-FITTING QSTL-G1/4-8-50