References
Festo:QS-V0-G1/4-8
Rubix:124A9323
Manufacturer :186317
EAN:4052568041038

Technical specifications
| Material | pbt-reinforced (housing);brass (screwed trunnion) |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : FESTO 186317 PUSH-IN FITTING QS-V0-G1/4-8
Push-in fitting QS-V0-G1/4-8 male thread with external Hexagon. Size=Standard, Nominal size=5 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 16,8 g |
|---|---|
| Material | pbt-reinforced (housing);brass (screwed trunnion) |
| Connection 1 | g 1/4 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 64.20 excl. VAT
/ 10 pieces
£ 77.04 incl. VAT
- Delivery usually within ( 2 ) days