MECALINE 880664 DECOMPRESSION BALL VALVE G3/8IN
BRASS PRESSURE RELIEF BALL VALVE PN40 FEMALE/FEMALE - FULL BORE - FLAT RED HANDLE
See technical informationSee documentsReferences
Mecaline:880664
Rubix:216A3275
EAN:3660338340161
Documents
Product details : MECALINE 880664 DECOMPRESSION BALL VALVE G3/8IN
Material: CW617N Brass hot forged nickeled body (except threading), CW614N Brass hot forged chromed ball, double sealing NBR O-Ring on the stem, Steel handle with red epoxy coated. PED 97/23/CE. For compressed air (6 Bars). Temperature range : -10°C to +110°C. Full bore.
Technical specifications
Attributes
| Diameter (inch) | 3/8 '' |
|---|---|
| Service pressure | 6 bar |
Show UNSPSC/ECL@SS
£ 18.27 excl. VAT
/ Each
£ 21.92 incl. VAT
- Usually arrives within 14 working days

