LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK YELLOW L
Breathable Executive Anorak
See technical informationSee documentsReferences
Leo Workwear:A04-Y-L
Rubix:2576325
EAN:5056082301196




Documents
Product details : LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK YELLOW L
The Clovelly excecutive anorak offers the wearer exceptional performance in all weather conditions. Made with LTEC 10,000 personal barrier system, high performance 2-layer laminated fabric which is windproff waterproof and breathable.
New for 2015 is the dual colour yerllow/Navy version giving contrast color in the areas most prone to dirt.
Mesh lined body and sleeves
Detachable 3 piece hood(fixed concealed hood Yellow model)
V shaped drop tail back
Shaped high collar
Interactive zipper
other sizes available
Strengths
•V-shaped drop tail back
•Two way main zip
•Full length hook & loop-fastened double
•Storm flap
•Chin protector
•Internal nelson pocket
•Internal lower zipped pocket
•Large hook & loop-fastened bellowed front pockets
•ID pocket
•Interactive zipper
•Two way main zip
•Full length hook & loop-fastened double
•Storm flap
•Chin protector
•Internal nelson pocket
•Internal lower zipped pocket
•Large hook & loop-fastened bellowed front pockets
•ID pocket
•Interactive zipper
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | l |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | breathable 2-layer laminated polyester |
Show UNSPSC/ECL@SS
£ 82.74 excl. VAT
/ Each
£ 99.29 incl. VAT
- Usually arrives within 14 working days
