MASCOT 15535 HASTINGS WINTER JACKET HV ORG/DANTH XL

Pilot jacket Hastings orange/dark anthracite

See technical information
References
Mascot:15535-231-1418-XL
Rubix:385A2519
EAN:5711074339204
Pilotjack Hastings 15535-231-1418 / XL
brand logo
brand logo
Technical specifications
Colourorange
Sizexl
Class EN204713
See all Specifications

Product details : MASCOT 15535 HASTINGS WINTER JACKET HV ORG/DANTH XL


Extra protection against the cold with an extended back. Additional reflectors located on the back provide extra visibility. Durable CORDURA® - reinforcement at the wrist to extend product life. The dark contrast is placed where the clothing is most exposed to dirt. Breathable, wind and waterproof with taped seams.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight1160 g
Colourorange
Sizexl
Class EN204713
Main materialpolyester
Secondary colourgrey
Breathableyes
Material100% polyester
Show UNSPSC/ECL@SS
£ 221.71 excl. VAT
/ Each
£ 266.05 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (7)