• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Machine tools(183)
  • Hoisting, lifting and pulling equipment(715)
  • Trolleys(1,984)
  • Power generator(5)
  • Cleaning(546)
  • Ladders(495)
  • Heating, ventilation, dehumidification, cooling(61)
  • Storage(6,415)
See Equipment
  • Swarf removal machining(118)
  • Non-machining metalwork(10)
  • Other workshop machines(11)
See Machine tools
< Back
Rubix Categories
Equipment
Machine tools
Swarf removal machining
Planing, sanding and grinding machines
Bench grinder and base for bench grinder
BRIERLEY GRI-SG8-240 BENCH GRINDER 240V

BRIERLEY GRI-SG8-240 BENCH GRINDER 240V


Brierley Bench Grinders

References
brierley:GRI-SG8-240
rubix:2584909
brand logo
brand logo
Technical sheet / Technical file

Product details
Technical specifications

Product details : BRIERLEY GRI-SG8-240 BENCH GRINDER 240V


Bench Grinder

Technical specifications


Attributes
No attributes to display for this product
£ 436.36 excl. VAT
/ Each
£ 523.63 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

CLARKE 6500032 BENCH GRINDER WITH SANDER (D) 6 INCH CBG6SBCLARKE BENCH GRINDER STAND (BGS1) 6501140HUVEMA 14300 HU 250 BGS-4 GRINDING/SANDING MACHINEHUVEMA 14290 HU 150 BGS-2 GRINDING/SANDING MACHINEHUVEMA 14286 HU 250 BGB-4 BENCH GRINDERCLARKE 6500532 CBG8370L 8 INCH BENCH GRINDER WITH LAMP 230VBRIERLEY GRI-TG12-415 BENCH GRINDER 415VCLARKE 6500533 CBG8370LW 8IN BENCH GRINDER CW LAMP AND WIRE WHEEL 230VHUVEMA 14280 HU 200 BG-4 TOPLINE BENCH GRINDERBRIERLEY GRI-TG8-415 BENCH GRINDER 415VBRIERLEY GRI-SG10-240 BENCH GRINDER 240VHUVEMA 14275 HU 200 BG-2 BENCH GRINDERSIP 07625 SIX INCH BENCH GRINDERHUVEMA 14291 HU 230 BGS-4 GRINDING/SANDING MACHINEBRIERLEY GRI-SG6-110 BENCH GRINDER 110V

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories