Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Swarf removal machining
(119)
Non-machining metalwork
(11)
Other workshop machines
(11)
See Machine tools
< Back
Rubix Categories
Equipment
Machine tools
Swarf removal machining
Planing, sanding and grinding machines
Bench grinder and base for bench grinder
HUVEMA 14286 HU 250 BGB-4 BENCH GRINDER
HUVEMA 14286 HU 250 BGB-4 BENCH GRINDER
Bench grinder and base for bench grinder Huvema
References
huvema:
HU 250 BGB-4 Topline
rubix:
232A8180
manufacturer :
14286
ean:
8718242132886
Technical specifications
Voltage
400
V
Technical sheet / Technical file
Product details
Technical specifications
Product details : HUVEMA 14286 HU 250 BGB-4 BENCH GRINDER
Technical specifications
Attributes
Voltage
400
V
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,063.54
excl. VAT
/
Each
£
1,276.25
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
07650 10 INCH BENCH GRINDER
BRIERLEY GRI-SG10-240 BENCH GRINDER 240V
CLARKE 6500032 BENCH GRINDER WITH SANDER (D) 6 INCH CBG6SB
SIP 07625 SIX INCH BENCH GRINDER
BRIERLEY GRI-TG12-415 BENCH GRINDER 415V
CLARKE 6500532 CBG8370L 8 INCH BENCH GRINDER WITH LAMP 230V
HUVEMA 14291 HU 230 BGS-4 GRINDING/SANDING MACHINE
BRIERLEY GRI-SG8-240 BENCH GRINDER 240V
HUVEMA 14290 HU 150 BGS-2 GRINDING/SANDING MACHINE
BRIERLEY GRI-STAND-L PEDESTAL STAND
HUVEMA 14300 HU 250 BGS-4 GRINDING/SANDING MACHINE
BRIERLEY GRI-TG8-415 BENCH GRINDER 415V
HUVEMA 14295 HU 200 BGS-4 GRINDING/SANDING MACHINE
CLARKE BENCH GRINDER STAND (BGS1) 6501140
HUVEMA 14280 HU 200 BG-4 TOPLINE BENCH GRINDER