Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Swarf removal machining
(119)
Non-machining metalwork
(11)
Other workshop machines
(11)
See Machine tools
< Back
Rubix Categories
Equipment
Machine tools
Swarf removal machining
Planing, sanding and grinding machines
Bench grinder and base for bench grinder
BRIERLEY GRI-TG8-415 BENCH GRINDER 415V
BRIERLEY GRI-TG8-415 BENCH GRINDER 415V
Brierley Bench Grinders
References
brierley:
GRI-TG8-415
rubix:
2584910
Technical sheet / Technical file
Product details
Technical specifications
Product details : BRIERLEY GRI-TG8-415 BENCH GRINDER 415V
Bench Grinder
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
447.27
excl. VAT
/
Each
£
536.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BRIERLEY GRI-SG8-240 BENCH GRINDER 240V
BRIERLEY GRI-STAND-L PEDESTAL STAND
SIP 07625 SIX INCH BENCH GRINDER
HUVEMA 14286 HU 250 BGB-4 BENCH GRINDER
BRIERLEY GRI-SG6-110 BENCH GRINDER 110V
CLARKE 6500532 CBG8370L 8 INCH BENCH GRINDER WITH LAMP 230V
BRIERLEY GRI-TG12-415 BENCH GRINDER 415V
CLARKE 6500032 BENCH GRINDER WITH SANDER (D) 6 INCH CBG6SB
HUVEMA 14280 HU 200 BG-4 TOPLINE BENCH GRINDER
CLARKE BENCH GRINDER STAND (BGS1) 6501140
BRIERLEY GRI-SG10-240 BENCH GRINDER 240V
CLARKE 6500533 CBG8370LW 8IN BENCH GRINDER CW LAMP AND WIRE WHEEL 230V
HUVEMA 14295 HU 200 BGS-4 GRINDING/SANDING MACHINE
HUVEMA 14291 HU 230 BGS-4 GRINDING/SANDING MACHINE
07650 10 INCH BENCH GRINDER