Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Brushes
(281)
See Brushes
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Steel brush
OSBORN 0003133573 SPARK PLUG BRUSH WOODEN BODY BRASS WIRE 3-ROWS
OSBORN 0003133573 SPARK PLUG BRUSH WOODEN BODY BRASS WIRE 3-ROWS
Spark plug brushes, wooden body
References
osborn:
0003-133.573
rubix:
169A6072
manufacturer :
0003133573
ean:
4013349520104
Technical specifications
Length
200
mm
See all Specifications
Product details
Technical specifications
Product details : OSBORN 0003133573 SPARK PLUG BRUSH WOODEN BODY BRASS WIRE 3-ROWS
Spark plug brush with wooden body, industrial quality.
Strengths
Perfect size for cleaning standard spark plugs
Applications
Cleaning of electrodes and contacts of spark plugs.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
28
x
18
x
187
mm
Logistic Weight
35,8
g
Length
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.28
excl. VAT
/
Each
£
6.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD INTERIOR BRUSHES WITH THREAD 22MM 3/8-BSW 43679081
GISS 0001152334 4-ROW STAINLESS STEEL WIRE BRUSH 103.741
PFERD INTERIOR BRUSHES WITH THREAD 25MM 3/8-BSW 43679091
PFERD INTERIOR BRUSHES WITH THREAD 18MM M6 43679061
PFERD INTERIOR BRUSHES WITH THREAD 13MM M6 43679032
PFERD INTERIOR BRUSHES WITH THREAD 40MM 1/2-BSW 43679133
FACOM WIRE BRUSH 270A.MA
PFERD INTERIOR BRUSHES WITH THREAD 20MM M6 43679071
OSBORN 0003165584 FINE SCRATCH BRUSH WOODEN BODY BRASS WIRE 4-ROWS
PFERD INTERIOR BRUSHES WITH THREAD 16MM M6 43679054
PFERD INTERIOR BRUSHES WITH THREAD 30MM 3/8-BSW 43679104
PFERD SWG-M6 INTERIOR BRUSHES WITH THREAD M6 43690208
PFERD INTERIOR BRUSHES WITH THREAD 22MM 3/8-BSW 43679083
PFERD INTERIOR BRUSHES WITH THREAD 44MM 1/2-BSW 43679141
PFERD INTERIOR BRUSHES WITH THREAD 20MM M6 43679073