Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Brushes
(281)
See Brushes
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Steel brush
PFERD SWG-M6 INTERIOR BRUSHES WITH THREAD M6 43690208
PFERD SWG-M6 INTERIOR BRUSHES WITH THREAD M6 43690208
Tube Brush
References
pferd tools:
43690208
rubix:
2587409
ean:
4007220721803
Technical specifications
Length
135
mm
Product details
Technical specifications
Product details : PFERD SWG-M6 INTERIOR BRUSHES WITH THREAD M6 43690208
Quick-change handle
Technical specifications
Attributes
Length
135
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.48
excl. VAT
/
Each
£
13.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD INTERIOR BRUSHES WITH THREAD 12MM M6 43679023
PFERD INTERIOR BRUSHES WITH THREAD 16MM M6 43679054
BRITOOL EXPERT STEEL BRUSH E200306
HILLBRUSH WS6SWRES RESIN-SET DRS SS 279MM WIRE SCRATCH WHITE
PFERD INTERIOR BRUSHES WITH THREAD 8MM M6 43679002
PFERD INTERIOR BRUSHES WITH THREAD 22MM 3/8-BSW 43679083
PFERD INTERIOR BRUSHES WITH THREAD 25MM 3/8-BSW 43679091
PFERD INTERIOR BRUSHES WITH THREAD 15MM M6 43679044
PFERD INTERIOR BRUSHES WITH THREAD 12MM M6 43679022
STAHLWILLE 77090000 12374-WIRE BRUSH
PFERD INTERIOR BRUSHES WITH THREAD 18MM M6 43679064
BAHCO 782-U UTILITY WIRE BRUSH
STAHLWILLE 77250000 FILE BRUSH
PFERD INTERIOR BRUSHES WITH THREAD 10MM M6 43679012
PFERD INTERIOR BRUSHES WITH THREAD 10MM M6 43679014