PFERD INTERIOR BRUSHES WITH THREAD 32MM 1/2-BSW 43679112


IBU 32100/1/2 BSW MES 0,25 Tube brushes

References
pferd tools:43679112
rubix:2587391
ean:4007220749456
PFERD Tube brush IBU 32100/1/2 BSW MES 0,25
brand logo
Technical specifications
Length170 mm

Product details : PFERD INTERIOR BRUSHES WITH THREAD 32MM 1/2-BSW 43679112


Design for low-speed use up to 1 000 rpm. In addition to the threading, the tube brushes up to 20 mm are equipped with a smooth rod which allows mounting on a 6 mm clamp. The tube brushes with a thread of 3/8 are also equipped with a 10 mm smooth rod.

Technical specifications


Attributes
Length170 mm
Show UNSPSC/ECL@SS
£ 9.55 excl. VAT
/ Each
£ 11.46 incl. VAT
  • Usually arrives within 14 working days