KARCHER 6.903-862.0 69038620 SUCTION BRUSH
Brush nozzle 70mm natural bristles DN35
See technical informationReferences
Kärcher:6.903-862.0
Rubix:80185831
Manufacturer :6.903-862.0
EAN:4002667280753



Product details : KARCHER 6.903-862.0 69038620 SUCTION BRUSH
Swivel brush nozzle (DN 35) with natural bristles. Width 70 mm.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 115x50x70 mm |
|---|---|
| Logistic Weight | 56 g |
| Working width | 35 mm |
Show UNSPSC/ECL@SS
£ 11.59 excl. VAT
/ Each
£ 13.91 incl. VAT
- In stock: Next day delivery
