• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,403)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(33,120)
  • Protection, Safety & Hygiene(55,529)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Machine tools(210)
  • Hoisting, lifting and pulling equipment(673)
  • Trolleys(1,916)
  • Power generator(8)
  • Cleaning(639)
  • Ladders(489)
  • Heating, ventilation, dehumidification, cooling(109)
  • Storage(5,976)
See Equipment
  • High-pressure washers(184)
  • Professional vacuum and wet vacuum cleaners(354)
  • Floor cleaners(83)
  • Parts degreasing and cleaning devices(18)
See Cleaning
  1. Rubix Categories
  2. Equipment
  3. Cleaning
  4. Professional vacuum and wet vacuum cleaners
  5. Parts and accessories dry/wet vacuum cleaner
  6. Brush for dry/wet vacuum cleaner
  7. KARCHER 4.763-242.0 MULTI-PURPOSE BRUSH DN40

KARCHER 4.763-242.0 MULTI-PURPOSE BRUSH DN40

Multi-purpose brush

See technical information

References

Kärcher:4.763-242.0
Rubix:275A3742
Manufacturer :4.763-242.0
EAN:4002667078145
brand logo
brand logo
brand logo
brand logo

Product details : KARCHER 4.763-242.0 MULTI-PURPOSE BRUSH DN40


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 64.06 excl. VAT
/ Each
£ 76.87 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

KARCHER BRUSH ATTACH 69038870BOSCH 1609390481 REPLACEMENT BRUSH ATTACHMENTNILFISK 470MM BRUSH BLUE L08812891NILFISK 6411131 AUTOBRUSH ALONEKARCHER 2.889.153.0 ALL PURPOSE NOZZLEKARCHER 6.903-862.0 69038620 SUCTION BRUSHNUMATIC 606202 450MM UNION MIX POLISH BRUSHNILFISK 302002509 SUCTION BRUSH D36 BLACKKARCHER 6.900-425.0 MULTI PURPOSE BRUSHKARCHER 4.763-244.0 WET AND DRY FLOOR TOOL DN 40NILFISK 44191 BRUSH NOZZLE TYPE 22 36X230MM PEKARCHER 2.889-152.0 FLOOR TOOL PACKAGED NW35 360MM REPLACEMENT HEADNUMATIC MFB300-32MMMFLOBRUSH 900918NILFISK Z7 22047 PAINTBRUSH D50/100 BRISTLES COMPLETENUMATIC 606203 450MM POLYSCRUB BRUSH
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap